Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP3052-907

SNP3052-907

SNP3052-907 ADAPTER ASSY ; NON RETURNABLE

Bearing Adapter Sleeve; 9-7/16" Bore; 6.02" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer

Part #

043585

BDI #

244187

PRICE
$ 4,246.74 / each
$ 4,798.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
16.266
UNSPSC
23153100
EAN
0782475252503
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43585
Weight / LBS
41.1
Long Description
Bearing Adapter Sleeve; 9-7/16" Bore; 6.02" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Bore
9.438 Inch | 239.725 Millimeter
Length Thru Bore
6.02 Inch | 152.908 Millimeter