Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP3164-1200

SNP3060-1015

SNP3060-1015 ADAPTER ASSY ; NON RETURNABLE

Bearing Adapter Sleeve; 10-15/16" Bore; 6.72" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer

Part #

043581

BDI #

244183

PRICE
$ 5,420.40 / each
$ 6,124.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
26.762
UNSPSC
23153100
EAN
0782475930708
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43581
Weight / LBS
59
Long Description
Bearing Adapter Sleeve; 10-15/16" Bore; 6.72" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Length Thru Bore
6.72 Inch | 170.688 Millimeter
Bore
10.938 Inch | 277.825 Millimeter