Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP3064-1108

SNP3064-1108

SNP3064-1108 ADAPTER ASSY ; NON RETURNABLE

Bearing Adapter Sleeve; 11-1/2" Bore; 6.94" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer

Part #

043583

BDI #

244185

PRICE
$ 5,528.36 / each
$ 6,246.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
29.937
UNSPSC
23153100
EAN
0782475930890
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43583
Weight / LBS
80.5
Long Description
Bearing Adapter Sleeve; 11-1/2" Bore; 6.94" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Length Thru Bore
6.94 Inch | 176.276 Millimeter
Bore
11.5 Inch | 292.1 Millimeter