Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP3064-1115

SNP3064-1115

SNP3064-1115 ADAPTER ASSY ; NON RETURNABLE

Bearing Adapter Sleeve; 11-15/16" Bore; 6.94" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer

Part #

043584

BDI #

244186

PRICE
$ 5,693.01 / each
$ 6,432.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
29.937
UNSPSC
23153100
EAN
0782475930531
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43584
Weight / LBS
65
Long Description
Bearing Adapter Sleeve; 11-15/16" Bore; 6.94" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Bore
11.938 Inch | 303.225 Millimeter
Length Thru Bore
6.94 Inch | 176.276 Millimeter