Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP3048-807

SNP3068-1207

SNP3068-1207 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 12-7/16" Bore; 7.53" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer

Part #

047632

BDI #

244606

PRICE
$ 7,169.37 / each
$ 8,100.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
16.329
UNSPSC
23153100
EAN
0782475929504
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
47632
Weight / LBS
78
Long Description
Bearing Adapter Sleeve; 12-7/16" Bore; 7.53" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Length Thru Bore
7.53 Inch | 191.262 Millimeter
Bore
12.438 Inch | 315.925 Millimeter