Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP3072-1307

SNP3072-1307

SNP3072-1307 ADAPTER ASSY ; NON RETURNABLE

Bearing Adapter Sleeve; 13-7/16" Bore; 7.57" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer

Part #

043637

BDI #

244208

PRICE
$ 9,205.11 / each
$ 10,400.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
39.009
UNSPSC
23153100
EAN
0782475932801
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43637
Weight / LBS
86
Long Description
Bearing Adapter Sleeve; 13-7/16" Bore; 7.57" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Bore
13.438 Inch | 341.325 Millimeter
Length Thru Bore
7.57 Inch | 192.278 Millimeter