Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP3076-1315

SNP3076-1315

SNP3076-1315 ADAPTER ASSY ; NON RETURNABLE

Bearing Adapter Sleeve; 13-15/16" Bore; 7.73" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer

Part #

043639

BDI #

244210

PRICE
$ 10,679.68 / each
$ 12,066.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
43.091
UNSPSC
23153100
EAN
0782475933020
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43639
Weight / LBS
94.3
Long Description
Bearing Adapter Sleeve; 13-15/16" Bore; 7.73" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Bore
13.938 Inch | 354.025 Millimeter
Length Thru Bore
7.73 Inch | 196.342 Millimeter