Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP3068-1207

SNP3084-1512

SNP3084-1512 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 15-3/4" Bore; 8.49" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer

Part #

047636

BDI #

244608

PRICE
$ 11,417.87 / each
$ 12,900.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
47.627
UNSPSC
23153100
EAN
0782475931934
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
47636
Weight / LBS
105
Long Description
Bearing Adapter Sleeve; 15-3/4" Bore; 8.49" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Bore
15.75 Inch | 400.05 Millimeter
Length Thru Bore
8.49 Inch | 215.646 Millimeter