Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP3256-1007

SNP3156-1007

SNP3156-1007 ADAPTER ASSY ; NON RETURNABLE

Bearing Adapter Sleeve; 10-7/16" Bore; 7.76" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer

Part #

045431

BDI #

244288

PRICE
$ 7,185.29 / each
$ 8,118.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
24.494
UNSPSC
23153100
EAN
0782475661596
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
45431
Weight / LBS
30.06
Long Description
Bearing Adapter Sleeve; 10-7/16" Bore; 7.76" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Length Thru Bore
7.76 Inch | 197.104 Millimeter
Bore
10.438 Inch | 265.125 Millimeter