Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP3156-1008

SNP3156-1008

SNP3156-1008 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 10-1/2" Bore; 7.76" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer

Part #

047637

BDI #

244609

PRICE
$ 6,843.64 / each
$ 7,732.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
24.494
UNSPSC
23153100
EAN
0782475933433
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
47637
Weight / LBS
28.4
Long Description
Bearing Adapter Sleeve; 10-1/2" Bore; 7.76" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Bore
10.5 Inch | 266.7 Millimeter
Length Thru Bore
7.76 Inch | 197.104 Millimeter