Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP3160-1015

SNP3160-1015

SNP3160-1015 ADAPTER SSSY ; NON RETURNABLE

Bearing Adapter Sleeve; 10-15/16" Bore; 8.37" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer

Part #

047638

BDI #

244610

PRICE
$ 7,886.31 / each
$ 8,910.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
30.391
UNSPSC
23153100
EAN
0782475933600
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
47638
Weight / LBS
65
Long Description
Bearing Adapter Sleeve; 10-15/16" Bore; 8.37" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Length Thru Bore
8.37 Inch | 212.598 Millimeter
Bore
10.938 Inch | 277.825 Millimeter