Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP3164-1115

SNP3164-1115

SNP3164-1115 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 11-15/16" Bore; 9.1" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer

Part #

047639

BDI #

244611

PRICE
$ 8,116.41 / each
$ 9,170.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
34.927
UNSPSC
23153100
EAN
0782475932283
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
47639
Weight / LBS
74
Long Description
Bearing Adapter Sleeve; 11-15/16" Bore; 9.1" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Bore
11.938 Inch | 303.225 Millimeter
Length Thru Bore
9.1 Inch | 231.14 Millimeter