Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP3084-1512

SNP3172-1307

SNP3172-1307 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 13-7/16" Bore; 9.85" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer

Part #

047643

BDI #

244614

PRICE
$ 11,506.38 / each
$ 13,000.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
53.977
UNSPSC
23153100
EAN
0782475932368
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
47643
Weight / LBS
120
Long Description
Bearing Adapter Sleeve; 13-7/16" Bore; 9.85" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Length Thru Bore
9.85 Inch | 250.19 Millimeter
Bore
13.438 Inch | 341.325 Millimeter