Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP3256-1007

SNP3256-1007

SNP3256-1007 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 10-7/16" Bore; 8.94" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer

Part #

047648

BDI #

244618

PRICE
$ 7,666.80 / each
$ 8,662.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
26.762
UNSPSC
23153100
EAN
0782475931828
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
47648
Weight / LBS
59
Long Description
Bearing Adapter Sleeve; 10-7/16" Bore; 8.94" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Length Thru Bore
8.94 Inch | 227.076 Millimeter
Bore
10.438 Inch | 265.125 Millimeter