Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-3936 X 160 MM

SNW 04 X 11/16 ADAPTER

SNW 04 X 11/16 ADAPTER SLEEVE ; .781-32 THREAD 0.688" BORE 1.244" L

11/16" Bore; 1.244" Length Thru Bore; Complete Adapter with Sleeve; S-04 Sleeve; N-04 Locknut; W-04 Lockwasher/Lockplate

Part #

SNW 04 X 11/16 ADAPTER

BDI #

968713

PRICE
$ 55.01 / each

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
EAN
0751968180418
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-04
Locknut Part Number
N-04
Lockwasher/Lockplate Part Number
W-04
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 04 X 11/16
Long Description
11/16" Bore; 1.244" Length Thru Bore; Complete Adapter with Sleeve; S-04 Sleeve; N-04 Locknut; W-04 Lockwasher/Lockplate
Length Thru Bore
1.244 Inch | 31.598 Millimeter
Bore
0.688 Inch | 17.475 Millimeter