Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 44 07-08 OBSOLETE DO NOT USE 07/21

SNW 08 X 1-5/16 ADAPTER

SNW 08 X 1-5/16 ADAPTER SLEEVE ; 1.563-18 THREAD 1.313" BORE 1.514" L

1-5/16" Bore; 1.504" Length Thru Bore; Complete Adapter with Sleeve; S-08 Sleeve; N-08 Locknut; W-08 Lockwasher/Lockplate

Part #

SNW 08 X 1-5/16 ADAPTER

BDI #

968727

PRICE
$ 60.28 / each

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
EAN
0751968180852
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-08
Locknut Part Number
N-08
Lockwasher/Lockplate Part Number
W-08
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 08 x 1-5/16
Long Description
1-5/16" Bore; 1.504" Length Thru Bore; Complete Adapter with Sleeve; S-08 Sleeve; N-08 Locknut; W-08 Lockwasher/Lockplate
Bore
1.313 Inch | 33.35 Millimeter
Length Thru Bore
1.504 Inch | 38.202 Millimeter