Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-13 X 2 1/4

SNW 09 X 1-5/16 ADAPTER

SNW 09 X 1-5/16 ADAPTER SLEEVE ; 1.767-18 THREAD 1.312" BORE 1.594" L

1-5/16" Bore; 1.584" Length Thru Bore; Complete Adapter with Sleeve; S-09 Sleeve; N-09 Locknut; W-09 Lockwasher/Lockplate

Part #

SNW 09 X 1-5/16 ADAPTER

BDI #

968730

PRICE
$ 88.36 / each

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.372
EAN
0751968180951
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-09
Locknut Part Number
N-09
Lockwasher/Lockplate Part Number
W-09
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 09 x 1-5/16
Long Description
1-5/16" Bore; 1.584" Length Thru Bore; Complete Adapter with Sleeve; S-09 Sleeve; N-09 Locknut; W-09 Lockwasher/Lockplate
Length Thru Bore
1.584 Inch | 40.234 Millimeter
Bore
1.313 Inch | 33.35 Millimeter