Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 309 C

SNW-10 X 1 11/16

SNW-10 X 1 11/16 BRG ADAPTER SLEEVE

1-11/16" Bore; 1-49/64" Length Thru Bore; Complete Adapter with Sleeve; S-10 Sleeve; N-10 Locknut; W-10 Lockwasher/Lockplate

Part #

SNW-10 X 1 11/16

BDI #

1373448

PRICE
$ 34.40 / each
$ 41.53 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.354
EAN
0087796146341
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-10
Locknut Part Number
N-10
Lockwasher/Lockplate Part Number
W-10
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
1-11/16" Bore; 1-49/64" Length Thru Bore; Complete Adapter with Sleeve; S-10 Sleeve; N-10 Locknut; W-10 Lockwasher/Lockplate
Bore
1.688 Inch | 42.875 Millimeter
Length Thru Bore
1.765 Inch | 44.831 Millimeter