Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-2326 X 115 MM

SNW 10 X 1-5/8 ADAPTER

SNW 10 X 1-5/8 ADAPTER SLEEVE ; 1.967-18 THREAD 1.625" BORE 1.775" L

1.625" Bore; 1-49/64" Length Thru Bore; Complete Adapter with Sleeve; S-10 Sleeve; N-10 Locknut; W-10 Lockwasher/Lockplate

Part #

SNW 10 X 1-5/8 ADAPTER

BDI #

968734

PRICE
$ 92.07 / each

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.381
EAN
0751968181002
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-10
Locknut Part Number
N-10
Lockwasher/Lockplate Part Number
W-10
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 10 x 1-5/8
Long Description
1.625" Bore; 1-49/64" Length Thru Bore; Complete Adapter with Sleeve; S-10 Sleeve; N-10 Locknut; W-10 Lockwasher/Lockplate
Bore
1.625 Inch | 41.275 Millimeter
Length Thru Bore
1.765 Inch | 44.831 Millimeter