Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-13 X 2 1/4

SNW 10X1.3/4

SNW 10X1.3/4 BRG ADAPTER SLEEVE

1-3/4" Bore; 1-49/64" Length Thru Bore; Complete Adapter with Sleeve; S-10 Sleeve; N-10 Locknut; W-10 Lockwasher/Lockplate

Part #

SNW 10X1.3/4

BDI #

1266624

PRICE
$ 33.22 / each
$ 40.10 / each

QTY

INVENTORY:
7
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
31171500
EAN
7316576672170
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-10
Locknut Part Number
N-10
Lockwasher/Lockplate Part Number
W-10
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
1-3/4" Bore; 1-49/64" Length Thru Bore; Complete Adapter with Sleeve; S-10 Sleeve; N-10 Locknut; W-10 Lockwasher/Lockplate
Length Thru Bore
1.765 Inch | 44.831 Millimeter
Bore
1.75 Inch | 44.45 Millimeter