Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-113 X 2 3/16

SNW 10X1.5/8

SNW 10X1.5/8 BRG ADAPTER SLEEVE

1.625" Bore; 1-49/64" Length Thru Bore; Complete Adapter with Sleeve; S-10 Sleeve; N-10 Locknut; W-10 Lockwasher/Lockplate

Part #

SNW 10X1.5/8

BDI #

1266625

PRICE
$ 87.44 / each
$ 105.55 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.358
UNSPSC
31171500
EAN
7316576672187
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-10
Locknut Part Number
N-10
Lockwasher/Lockplate Part Number
W-10
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
1.625" Bore; 1-49/64" Length Thru Bore; Complete Adapter with Sleeve; S-10 Sleeve; N-10 Locknut; W-10 Lockwasher/Lockplate
Length Thru Bore
1.765 Inch | 44.831 Millimeter
Bore
1.625 Inch | 41.275 Millimeter