Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 10x1.11/16

SNW 10x1.11/16

SNW 10X1.11/16 BRG ADAPTER SLEEVE ; 1-11/16" SHAFT DIA 44.831MM OVERALL LG

Adapter Sleeve, Bearing; 1-11/16" Bore; 1.765" Length Thru Bore; Complete Adapter with Sleeve; S-10 Sleeve; N-10 Locknut; W-10 Lockwasher/Lockplate

Part #

SNW 10X1.11/16

BDI #

15080930

PRICE
$ 33.22 / each
$ 40.10 / each

QTY

INVENTORY:
8
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
31163218
EAN
7316576672163
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-10
Locknut Part Number
N-10
Lockwasher/Lockplate Part Number
W-10
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Adapter Sleeve, Bearing; 1-11/16" Bore; 1.765" Length Thru Bore; Complete Adapter with Sleeve; S-10 Sleeve; N-10 Locknut; W-10 Lockwasher/Lockplate
Bore
1.688 Inch | 42.875 Millimeter
Length Thru Bore
1.765 Inch | 44.831 Millimeter