Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-132 X 5 1/2

SNW 11 X 1-7/8 ADAPTER

SNW 11 X 1-7/8 ADAPTER SLEEVE ; 2.157-18 THREAD 1.875" BORE 1.855" L

1-7/8" Bore; 1-27/32" Length Thru Bore; Complete Adapter with Sleeve; S-11 Sleeve; N-11 Locknut; W-11 Lockwasher/Lockplate

Part #

SNW 11 X 1-7/8 ADAPTER

BDI #

968738

PRICE
$ 94.13 / each

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.435
EAN
0751968181149
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-11
Locknut Part Number
N-11
Lockwasher/Lockplate Part Number
W-11
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 11 x 1-7/8
Long Description
1-7/8" Bore; 1-27/32" Length Thru Bore; Complete Adapter with Sleeve; S-11 Sleeve; N-11 Locknut; W-11 Lockwasher/Lockplate
Length Thru Bore
1.845 Inch | 46.863 Millimeter
Bore
1.875 Inch | 47.625 Millimeter