Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HA 2311

SNW 110 X 1-11/16 ADAPTER

SNW 110 X 1-11/16 ADAPTER SLEEVE ; 1-11/16" BORE

1-11/16" Bore; 2.394" Length Thru Bore; Complete Adapter with Sleeve; S-110 Sleeve; N-10 Locknut; W-10 Lockwasher/Lockplate

Part #

SNW 110 X 1-11/16 ADAPTER

BDI #

968698

PRICE
$ 65.54 / each

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.445
UNSPSC
31163218
EAN
0751968191117
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-110
Locknut Part Number
N-10
Lockwasher/Lockplate Part Number
W-10
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Wider Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 110 x 1-11/16
Long Description
1-11/16" Bore; 2.394" Length Thru Bore; Complete Adapter with Sleeve; S-110 Sleeve; N-10 Locknut; W-10 Lockwasher/Lockplate
Bore
1.688 Inch | 42.875 Millimeter
Length Thru Bore
2.394 Inch | 60.808 Millimeter