Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 10 X 1-3/4 ADAPTER

SNW 111 X 1-15/16 ADAPTER

SNW 111 X 1-15/16 ADAPTER SLEEVE ; 1-15/16" BORE 2-33/64" LTB FOR BRG

1-15/16" Bore; 2-33/64" Length Thru Bore; Complete Adapter with Sleeve; S-111 Sleeve; N-11 Locknut; W-11 Lockwasher/Lockplate

Part #

SNW 111 X 1-15/16 ADAPTER

BDI #

968700

PRICE
$ 75.27 / each

QTY

INVENTORY:
10
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.481
UNSPSC
31163218
EAN
0751968191155
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-111
Locknut Part Number
N-11
Lockwasher/Lockplate Part Number
W-11
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Wider Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 111 x 1-15/16
Weight / LBS
5.09
Long Description
1-15/16" Bore; 2-33/64" Length Thru Bore; Complete Adapter with Sleeve; S-111 Sleeve; N-11 Locknut; W-11 Lockwasher/Lockplate
Length Thru Bore
2.516 Inch | 63.906 Millimeter
Bore
1.938 Inch | 49.225 Millimeter