Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3138

SNW 111 X 1-7/8 ADAPTER

SNW 111 X 1-7/8 ADAPTER SLEEVE ; 1-7/8" BORE

1-7/8" Bore; 2-33/64" Length Thru Bore; Complete Adapter with Sleeve; S-111 Sleeve; N-11 Locknut; W-11 Lockwasher/Lockplate

Part #

SNW 111 X 1-7/8 ADAPTER

BDI #

968701

PRICE
$ 83.33 / each

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.544
EAN
0751968191148
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-111
Locknut Part Number
N-11
Lockwasher/Lockplate Part Number
W-11
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Wider Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 111 x 1-7/8
Long Description
1-7/8" Bore; 2-33/64" Length Thru Bore; Complete Adapter with Sleeve; S-111 Sleeve; N-11 Locknut; W-11 Lockwasher/Lockplate
Bore
1.875 Inch | 47.625 Millimeter
Length Thru Bore
2.516 Inch | 63.906 Millimeter