Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-113 X 2 3/16

SNW 111X1.15/16

SNW 111X1.15/16 BRG ADAPTER SLEEVE ; 1-15/16" BORE 2-33/64" LTB

1-15/16" Bore; 2-33/64" Length Thru Bore; Complete Adapter with Sleeve; S-111 Sleeve; N-11 Locknut; W-11 Lockwasher/Lockplate

Part #

SNW 111X1.15/16

BDI #

1266628

PRICE
$ 59.97 / each
$ 72.39 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.544
UNSPSC
23153100
EAN
7316576672224
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-111
Locknut Part Number
N-11
Lockwasher/Lockplate Part Number
W-11
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
1-15/16" Bore; 2-33/64" Length Thru Bore; Complete Adapter with Sleeve; S-111 Sleeve; N-11 Locknut; W-11 Lockwasher/Lockplate
Length Thru Bore
2.516 Inch | 63.906 Millimeter
Bore
1.938 Inch | 49.225 Millimeter