Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2316

SNW 112 X 2-1/16 ADAPTER

SNW 112 X 2-1/16 ADAPTER SLEEVE ; 2-1/16" BORE

2-1/16" Bore; 2.659" Length Thru Bore; Complete Adapter with Sleeve; S-112 Sleeve; N-12 Locknut; W-12 Lockwasher/Lockplate

Part #

SNW 112 X 2-1/16 ADAPTER

BDI #

968703

PRICE
$ 97.80 / each

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0751968191216
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-112
Locknut Part Number
N-12
Lockwasher/Lockplate Part Number
W-12
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Wider Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 112 x 2-1/16
Long Description
2-1/16" Bore; 2.659" Length Thru Bore; Complete Adapter with Sleeve; S-112 Sleeve; N-12 Locknut; W-12 Lockwasher/Lockplate
Length Thru Bore
2.659 Inch | 67.539 Millimeter
Bore
2.063 Inch | 52.4 Millimeter