Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2312

SNW 115 X 2-3/8 ADAPTER

SNW 115 X 2-3/8 ADAPTER SLEEVE ; 2-3/8" BORE

2-3/8" Bore; 3.084" Length Thru Bore; Complete Adapter with Sleeve; S-115 Sleeve; AN-15 Locknut; W-15 Lockwasher/Lockplate

Part #

SNW 115 X 2-3/8 ADAPTER

BDI #

968708

PRICE
$ 167.80 / each

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.406
EAN
0751968191568
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-115
Locknut Part Number
AN-15
Lockwasher/Lockplate Part Number
W-15
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Wider Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 115 x 2-3/8
Long Description
2-3/8" Bore; 3.084" Length Thru Bore; Complete Adapter with Sleeve; S-115 Sleeve; AN-15 Locknut; W-15 Lockwasher/Lockplate
Length Thru Bore
3.084 Inch | 78.334 Millimeter
Bore
2.375 Inch | 60.325 Millimeter