Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 17X2.15/16

SNW 115X2.7/16

SNW 115X2.7/16 BRG ADAPTER SLEEVE ; 2-7/16" BORE 3.084" LTB

2-7/16" Bore; 3.084" Length Thru Bore; Complete Adapter with Sleeve; S-115 Sleeve; AN-15 Locknut; W-15 Lockwasher/Lockplate

Part #

SNW 115X2.7/16

BDI #

1266633

PRICE
$ 119.97 / each
$ 144.82 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.48
UNSPSC
31171500
EAN
7316576672293
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-115
Locknut Part Number
AN-15
Lockwasher/Lockplate Part Number
W-15
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
2-7/16" Bore; 3.084" Length Thru Bore; Complete Adapter with Sleeve; S-115 Sleeve; AN-15 Locknut; W-15 Lockwasher/Lockplate
Length Thru Bore
3.084 Inch | 78.334 Millimeter
Bore
2.438 Inch | 61.925 Millimeter