Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-3028 X 4 13/16

SNW-116 X 2 5/8

SNW-116 X 2 5/8 LOCKNUT ASSY ; POR NON RETURNABLE

Bearing Adapter Sleeve; 2-5/8" Bore; 3.194" Length Thru Bore; Complete Adapter with Sleeve; S-116 Sleeve Part Number; AN-16 Locknut; W-16 Lockwasher/Lockplate

Part #

SNW-116 X 2 5/8

BDI #

1373465

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.279
UNSPSC
31163218
EAN
0087796308268
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-116
Locknut Part Number
AN-16
Lockwasher/Lockplate Part Number
W-16
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 2-5/8" Bore; 3.194" Length Thru Bore; Complete Adapter with Sleeve; S-116 Sleeve Part Number; AN-16 Locknut; W-16 Lockwasher/Lockplate
Bore
2.625 Inch | 66.675 Millimeter
Length Thru Bore
3.194 Inch | 81.128 Millimeter