Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 117X2.15/16

SNW 117X2.15/16

SNW 117X2.15/16 BRG ADAPTER SLEEVE ; 2-15/16" BORE 3-5/16" LTB

2-15/16" Bore; 3-5/16" Length Thru Bore; Complete Adapter with Sleeve; S-117 Sleeve; AN-17 Locknut; W-17 Lockwasher/Lockplate

Part #

SNW 117X2.15/16

BDI #

1266635

PRICE
$ 156.82 / each
$ 189.30 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.64
UNSPSC
31171500
EAN
7316576672316
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-117
Locknut Part Number
AN-17
Lockwasher/Lockplate Part Number
W-17
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
2-15/16" Bore; 3-5/16" Length Thru Bore; Complete Adapter with Sleeve; S-117 Sleeve; AN-17 Locknut; W-17 Lockwasher/Lockplate
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
3.312 Inch | 84.125 Millimeter