Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H213

SNW 118 X 3-1/4 ADAPTER

SNW 118 X 3-1/4 ADAPTER SLEEVE ; 3-1/4" BORE

3-1/4" Bore; 3.553" Length Thru Bore; Complete Adapter with Sleeve; S-118 Sleeve; AN-18 Locknut; W-18 Lockwasher/Lockplate

Part #

SNW 118 X 3-1/4 ADAPTER

BDI #

968771

PRICE
$ 222.92 / each

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.515
EAN
0751968191841
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-118
Locknut Part Number
AN-18
Lockwasher/Lockplate Part Number
W-18
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Wider Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 118 x 3-1/4
Long Description
3-1/4" Bore; 3.553" Length Thru Bore; Complete Adapter with Sleeve; S-118 Sleeve; AN-18 Locknut; W-18 Lockwasher/Lockplate
Length Thru Bore
3.553 Inch | 90.246 Millimeter
Bore
3.25 Inch | 82.55 Millimeter