Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-315 X 2-3/8

SNW 118X3.3/16

SNW 118X3.3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 3.553" LTB

3-3/16" Bore; 3.553" Length Thru Bore; Complete Adapter with Sleeve; S-118 Sleeve; AN-18 Locknut; W-18 Lockwasher/Lockplate

Part #

SNW 118X3.3/16

BDI #

1266637

PRICE
$ 173.26 / each
$ 209.16 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.72
UNSPSC
31171500
EAN
7316576672330
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-118
Locknut Part Number
AN-18
Lockwasher/Lockplate Part Number
W-18
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
3-3/16" Bore; 3.553" Length Thru Bore; Complete Adapter with Sleeve; S-118 Sleeve; AN-18 Locknut; W-18 Lockwasher/Lockplate
Length Thru Bore
3.553 Inch | 90.246 Millimeter
Bore
3.188 Inch | 80.975 Millimeter