Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H308X1-1/4

SNW 11X1.13/16

SNW 11X1.13/16 BRG ADAPTER SLEEVE ; POR NON-RETURNABLE

1-13/16" Bore; 1-27/32" Length Thru Bore; Complete Adapter with Sleeve; S-11 Sleeve; N-11 Locknut; W-11 Lockwasher/Lockplate

Part #

SNW 11X1.13/16

BDI #

1266638

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.388
UNSPSC
31171500
EAN
7316576672347
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-11
Locknut Part Number
N-11
Lockwasher/Lockplate Part Number
W-11
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
1-13/16" Bore; 1-27/32" Length Thru Bore; Complete Adapter with Sleeve; S-11 Sleeve; N-11 Locknut; W-11 Lockwasher/Lockplate
Bore
1.813 Inch | 46.05 Millimeter
Length Thru Bore
1.845 Inch | 46.863 Millimeter