Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2322

SNW 11X1.15/16

SNW 11X1.15/16 BRG ADAPTER SLEEVE ; 1-15/16" BORE 1-27/32" LTB

1-15/16" Bore; 1-27/32" Length Thru Bore; Complete Adapter with Sleeve; S-11 Sleeve; N-11 Locknut; W-11 Lockwasher/Lockplate

Part #

SNW 11X1.15/16

BDI #

1266639

PRICE
$ 38.19 / each
$ 46.10 / each

QTY

INVENTORY:
7
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
UNSPSC
23153100
EAN
7316576672354
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-11
Locknut Part Number
N-11
Lockwasher/Lockplate Part Number
W-11
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
1-15/16" Bore; 1-27/32" Length Thru Bore; Complete Adapter with Sleeve; S-11 Sleeve; N-11 Locknut; W-11 Lockwasher/Lockplate
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
1.845 Inch | 46.863 Millimeter