Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 117 X 2-15/16

SNW-120 X 3 1/2

SNW-120 X 3 1/2 BRG ADAPTER SLEEVE

3-1/2" Bore; 3.971" Length Thru Bore; Complete Adapter with Sleeve; S-120 Sleeve; AN-20 Locknut; W-20 Lockwasher/Lockplate

Part #

SNW-120 X 3 1/2

BDI #

1373475

PRICE
$ 261.22 / each
$ 315.32 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.812
EAN
0087796146624
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-120
Locknut Part Number
AN-20
Lockwasher/Lockplate Part Number
W-20
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
3-1/2" Bore; 3.971" Length Thru Bore; Complete Adapter with Sleeve; S-120 Sleeve; AN-20 Locknut; W-20 Lockwasher/Lockplate
Bore
3.5 Inch | 88.9 Millimeter
Length Thru Bore
3.971 Inch | 100.863 Millimeter