Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-120 X 3 3/8

SNW-120 X 3 3/8

SNW-120 X 3 3/8 BRG ADAPTER SLEEVE ; NON RETURNABLE PULL TYPE

Bearing Adapter Sleeve; 3-3/8" Bore; 3.961" Length Thru Bore; Complete Adapter with Sleeve; S-120 Sleeve Part Number; AN-20 Locknut; W-20 Lockwasher/Lockplate

Part #

SNW-120 X 3 3/8

BDI #

1373476

PRICE
$ 261.22 / each
$ 315.32 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.15
UNSPSC
31163218
EAN
0087796308664
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-120
Locknut Part Number
AN-20
Lockwasher/Lockplate Part Number
W-20
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 3-3/8" Bore; 3.961" Length Thru Bore; Complete Adapter with Sleeve; S-120 Sleeve Part Number; AN-20 Locknut; W-20 Lockwasher/Lockplate
Bore
3.375 Inch | 85.725 Millimeter
Length Thru Bore
3.961 Inch | 100.609 Millimeter