Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-113 X 2 3/16

SNW-122 X 4

SNW-122 X 4 BRG ADAPTER SLEEVE ; NON RETURNABLE

4" Bore; 4.348" Length Thru Bore; Complete Adapter with Sleeve; S-122 Sleeve; AN-22 Locknut; W-22 Lockwasher/Lockplate

Part #

SNW-122 X 4

BDI #

1373482

PRICE
$ 328.86 / each
$ 396.98 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.685
EAN
0087796146631
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-122
Locknut Part Number
AN-22
Lockwasher/Lockplate Part Number
W-22
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
4" Bore; 4.348" Length Thru Bore; Complete Adapter with Sleeve; S-122 Sleeve; AN-22 Locknut; W-22 Lockwasher/Lockplate
Bore
4 Inch | 101.6 Millimeter
Length Thru Bore
4.348 Inch | 110.439 Millimeter