Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-2326 X 115 MM

SNW 122X4.

SNW 122X4. BRG ADAPTER SLEEVE

4" Bore; 4.348" Length Thru Bore; Complete Adapter with Sleeve; S-122 Sleeve; AN-22 Locknut; W-22 Lockwasher/Lockplate

Part #

SNW 122X4.

BDI #

1266645

PRICE
$ 317.85 / each
$ 383.69 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.92
EAN
7316576672422
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-122
Locknut Part Number
AN-22
Lockwasher/Lockplate Part Number
W-22
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
4" Bore; 4.348" Length Thru Bore; Complete Adapter with Sleeve; S-122 Sleeve; AN-22 Locknut; W-22 Lockwasher/Lockplate
Length Thru Bore
4.348 Inch | 110.439 Millimeter
Bore
4 Inch | 101.6 Millimeter