Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 22X3.11/16

SNW 128X4.15/16

SNW 128X4.15/16 BRG ADAPTER SLEEVE ; 4-15/16" BORE 5.323" LENGTH THRU BORE

4-15/16" Bore; 5.323" Length Thru Bore; Complete Adapter with Sleeve; S-128 Sleeve; AN-28 Locknut; W-28 Lockwasher/Lockplate

Part #

SNW 128X4.15/16

BDI #

1266649

PRICE
$ 533.14 / each
$ 643.58 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.99
UNSPSC
31171500
EAN
7316576672460
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-128
Locknut Part Number
AN-28
Lockwasher/Lockplate Part Number
W-28
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
4-15/16" Bore; 5.323" Length Thru Bore; Complete Adapter with Sleeve; S-128 Sleeve; AN-28 Locknut; W-28 Lockwasher/Lockplate
Bore
4.938 Inch | 125.425 Millimeter
Length Thru Bore
5.323 Inch | 135.204 Millimeter