Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-22 X 3 11/16

SNW 13 X 2-5/16 ADAPTER

SNW 13 X 2-5/16 ADAPTER SLEEVE ; 2.548-18 THREAD 2.313" BORE 2.11" L

2-5/16" Bore; 2.1" Length Thru Bore; Complete Adapter with Sleeve; S-13 Sleeve; N-13 Locknut; W-13 Lockwasher/Lockplate

Part #

SNW 13 X 2-5/16 ADAPTER

BDI #

968682

PRICE
$ 121.16 / each

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.544
UNSPSC
31163218
EAN
0751968181354
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-13
Locknut Part Number
N-13
Lockwasher/Lockplate Part Number
W-13
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 13 x 2-5/16
Long Description
2-5/16" Bore; 2.1" Length Thru Bore; Complete Adapter with Sleeve; S-13 Sleeve; N-13 Locknut; W-13 Lockwasher/Lockplate
Length Thru Bore
2.1 Inch | 53.34 Millimeter
Bore
2.313 Inch | 58.75 Millimeter