Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H213

SNW 130 X 5-1/4 ADAPTER

SNW 130 X 5-1/4 ADAPTER SLEEVE ; 5-1/4" BORE

5-1/4" Bore; 5.621" Length Thru Bore; Complete Adapter with Sleeve; S-130 Sleeve; AN-30 Locknut; W-30 Lockwasher/Lockplate

Part #

SNW 130 X 5-1/4 ADAPTER

BDI #

968786

PRICE
$ 804.05 / each

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.257
EAN
0751968193081
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-130
Locknut Part Number
AN-30
Lockwasher/Lockplate Part Number
W-30
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Wider Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 130 x 5-1/4
Long Description
5-1/4" Bore; 5.621" Length Thru Bore; Complete Adapter with Sleeve; S-130 Sleeve; AN-30 Locknut; W-30 Lockwasher/Lockplate
Bore
5.25 Inch | 133.35 Millimeter
Length Thru Bore
5.621 Inch | 142.773 Millimeter