Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-132 X 5 1/2

SNW-132 X 5 1/2

SNW-132 X 5 1/2 BRG ADAPTER SLEEVE ; NON RETURNABLE

5-1/2" Bore; 5.92" Length Thru Bore; Complete Adapter with Sleeve; S-132 Sleeve; AN-32 Locknut; W-32 Lockwasher/Lockplate

Part #

SNW-132 X 5 1/2

BDI #

1373504

PRICE
$ 851.10 / each
$ 1,027.39 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
8.391
EAN
0087796196308
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-132
Locknut Part Number
AN-32
Lockwasher/Lockplate Part Number
W-32
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
5-1/2" Bore; 5.92" Length Thru Bore; Complete Adapter with Sleeve; S-132 Sleeve; AN-32 Locknut; W-32 Lockwasher/Lockplate
Bore
5.5 Inch | 139.7 Millimeter
Length Thru Bore
5.92 Inch | 150.368 Millimeter