Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 44 07-08 OBSOLETE DO NOT USE 07/21

SNW 13X2.3/16

SNW 13X2.3/16 BRG ADAPTER SLEEVE ; 2-3/16" BORE 2.1" LTB

2-3/16" Bore; 2.1" Length Thru Bore; Complete Adapter with Sleeve; S-13 Sleeve; N-13 Locknut; W-13 Lockwasher/Lockplate

Part #

SNW 13X2.3/16

BDI #

1266657

PRICE
$ 73.93 / each
$ 89.25 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.78
UNSPSC
31171500
EAN
7316576672576
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-13
Locknut Part Number
N-13
Lockwasher/Lockplate Part Number
W-13
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
2-3/16" Bore; 2.1" Length Thru Bore; Complete Adapter with Sleeve; S-13 Sleeve; N-13 Locknut; W-13 Lockwasher/Lockplate
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.1 Inch | 53.34 Millimeter