Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2310

SNW 140X7.3/16

SNW 140X7.3/16 BRG ADAPTER SLEEVE ; 7-3/16" BORE 7.095" LTB

7-3/16" Bore; 7.095" Length Thru Bore; Complete Adapter with Sleeve; S-140 Sleeve; AN-40 Locknut; W-40 Lockwasher/Lockplate

Part #

SNW 140X7.3/16

BDI #

1266659

PRICE
$ 1,919.49 / each
$ 2,317.11 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
13.84
UNSPSC
31171500
EAN
7316576672590
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-140
Locknut Part Number
AN-40
Lockwasher/Lockplate Part Number
W-40
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
7-3/16" Bore; 7.095" Length Thru Bore; Complete Adapter with Sleeve; S-140 Sleeve; AN-40 Locknut; W-40 Lockwasher/Lockplate
Bore
7.188 Inch | 182.575 Millimeter
Length Thru Bore
7.095 Inch | 180.213 Millimeter