Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HE 2310

SNW-15 X 2 1/2

SNW-15 X 2 1/2 BRG ADAPTER SLEEVE

2-1/2" Bore; 2-19/64" Length Thru Bore; Complete Adapter with Sleeve; S-15 Sleeve; AN-15 Locknut; W-15 Lockwasher/Lockplate

Part #

SNW-15 X 2 1/2

BDI #

1373521

PRICE
$ 98.29 / each
$ 118.64 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.964
EAN
0087796146389
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-15
Locknut Part Number
AN-15
Lockwasher/Lockplate Part Number
W-15
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
2-1/2" Bore; 2-19/64" Length Thru Bore; Complete Adapter with Sleeve; S-15 Sleeve; AN-15 Locknut; W-15 Lockwasher/Lockplate
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.296 Inch | 58.318 Millimeter