Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 17X2.15/16

SNW 15 X 2-7/16 ADAPTER

SNW 15 X 2-7/16 ADAPTER SLEEVE ; 2.933-12 THREAD 2.438" BORE 2.306" L

2-7/16" Bore; 2-19/64" Length Thru Bore; Complete Adapter with Sleeve; S-15 Sleeve; AN-15 Locknut; W-15 Lockwasher/Lockplate

Part #

SNW 15 X 2-7/16 ADAPTER

BDI #

968687

PRICE
$ 107.84 / each

QTY

INVENTORY:
5
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.034
UNSPSC
31163218
EAN
0751968181576
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-15
Locknut Part Number
AN-15
Lockwasher/Lockplate Part Number
W-15
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 15 x 2-7/16
Weight / LBS
3.744
Long Description
2-7/16" Bore; 2-19/64" Length Thru Bore; Complete Adapter with Sleeve; S-15 Sleeve; AN-15 Locknut; W-15 Lockwasher/Lockplate
Length Thru Bore
2.296 Inch | 58.318 Millimeter
Bore
2.438 Inch | 61.925 Millimeter