Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-28 X 4 15/16

SNW 16X2.11/16

SNW 16X2.11/16 BRG ADAPTER SLEEVE ; 2-11/16" BORE 2-3/8" LTB

2-11/16" Bore; 2-3/8" Length Thru Bore; Complete Adapter with Sleeve; S-16 Sleeve; AN-16 Locknut; W-16 Lockwasher/Lockplate

Part #

SNW 16X2.11/16

BDI #

1266664

PRICE
$ 114.58 / each
$ 138.32 / each

QTY

INVENTORY:
25
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.25
UNSPSC
31171500
EAN
7316576672651
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-16
Locknut Part Number
AN-16
Lockwasher/Lockplate Part Number
W-16
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
2-11/16" Bore; 2-3/8" Length Thru Bore; Complete Adapter with Sleeve; S-16 Sleeve; AN-16 Locknut; W-16 Lockwasher/Lockplate
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
2.376 Inch | 60.35 Millimeter