Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 307 C

SNW 17 X 2-15/16 ADAPTER

SNW 17 X 2-15/16 ADAPTER SLEEVE ; 3.340-12 THREAD 2.938" BORE 2.496" L

2-15/16" Bore; 2.486" Length Thru Bore; Complete Adapter with Sleeve; S-17 Sleeve; AN-17 Locknut; W-17 Lockwasher/Lockplate

Part #

SNW 17 X 2-15/16 ADAPTER

BDI #

968744

PRICE
$ 129.87 / each

QTY

INVENTORY:
9
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.188
UNSPSC
31163218
EAN
0751968181750
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-17
Locknut Part Number
AN-17
Lockwasher/Lockplate Part Number
W-17
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 17 x 2-15/16
Weight / LBS
29.7
Long Description
2-15/16" Bore; 2.486" Length Thru Bore; Complete Adapter with Sleeve; S-17 Sleeve; AN-17 Locknut; W-17 Lockwasher/Lockplate
Length Thru Bore
2.486 Inch | 63.144 Millimeter
Bore
2.938 Inch | 74.625 Millimeter